Shop All Flange Bolts
Midwest Fastener
Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 2 PK
Mfr # 78483
Zoro # G202520822
original price:
$9.79
5% off
new price: $9.29
/pk 2, $4.65/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78483
- Zoro # G202520822
- UPC # 738287784831
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M14-2.00 |
Fastener Length | 45 mm |
Diameter 2 | 21mm |
Length 1 | 45mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Class 10.9 |
Specifications | DIN 6921 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 8 in, Steel, Black Oxide, 2 PK (40955)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 25 PK (U07000.043.0050)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 1000 PK (224375-1000)
- ZORO SELECT Coupling Nut, 5/16"-18, Steel, Zinc Plated, 7/8 in Lg, 1/2 in Hex Wd, 200 PK (311408NCUP)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (933148)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK (932962)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 12 mm L, 10 PK (932941)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 25 mm L, 8 PK (932925)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 4 in L, 2 PK (933242)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (932981)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (71665)
- Midwest Fastener Flange Bolts