Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK
Mfr # 31142
Zoro # G202515545
product price: $11.89
/pk 3, $3.96/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-1.50
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31142
- Zoro # G202515545
- UPC # 738287311426
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-1.50 |
Fastener Length | 50 mm |
Diameter 1 | 14mm |
Diameter 2 | 25mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Hardness | Class 10.9 |
Specifications | DIN 961 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07410.019.0062)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 72 PK (09559)
- ZORO SELECT Blind Rivet, Flanged Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 500 PK (U33191.012.0042)
- ZORO SELECT Spring P, HD Coiled, 3/16x2,4500lb, PK10 (U51431.018.0200)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (31144)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 45 mm L, 4 PK (31141)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK (31147)
- MIDWEST FASTENER Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 4 PK (70421)
- MIDWEST FASTENER 7/16"-14 Hex Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 4 PK (78803)
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00900)
- ZORO SELECT Grade A307, 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 4 in L, 25 PK (HCI20500400G-025P)
- Midwest Fastener Hex Head Cap Screws