Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 2 PK
Mfr # 31147
Zoro # G802515716
product price: $12.25
/pk 2, $6.13/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M14-1.50
- Material Steel
- Finish Plain
- Thread Length 34mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31147
- Zoro # G802515716
- UPC # 738287311471
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M14-1.50 |
Fastener Length | 100 mm |
Thread Length | 34mm |
Diameter 1 | 14mm |
Diameter 2 | 25mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concrete Screw, 3/16" Dia., Hex, 2 3/4 in L, Steel Blue Ruspert, 100 PK (U70525.018.0275)
- E-Z LOK Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (329-601)
- ZORO SELECT Wood Screw, #10, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.019.0150)
- SUBURBAN BOLT AND SUPPLY 3/8 X 3/4 PULL DOWEL W/FLAT (A0550240048PF)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 90 mm L, 2 PK (31146)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 50 mm L, 3 PK (31142)
- MIDWEST FASTENER Class 10.9, M14-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (31144)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 10 PK (50571)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 25 PK (05406)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (63306)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK (931247)
- Midwest Fastener Hex Head Cap Screws