Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 80 mm L, 4 PK
Mfr # 73828
Zoro # G102520458
product price: $12.99
/pk 4, $3.25/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Material Steel
- Finish Plain
- Thread Length 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73828
- Zoro # G102520458
- UPC # 738287738285
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 80 mm |
Thread Length | 30mm |
Diameter 1 | 12mm |
Diameter 2 | 21mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 931 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0100)
- PRIME-LINE Hex Lag Screw 5/16in X 3-1/2in A307 Grade A Hot Dip Galvanized Steel 50PK (9055802)
- ZORO SELECT Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 25 PK (U01209.025.0500)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 10 PK (LWHIS100USA-010BX)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (39142)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (39145)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 90 mm L, 4 PK (73831)
- MIDWEST FASTENER Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 20 PK (73163)
- MIDWEST FASTENER Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (930825)
- MIDWEST FASTENER Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (62968)
- ZORO SELECT Grade 5, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 3-1/4 in L, 30 PK (11252CH5O)
- Midwest Fastener Hex Head Cap Screws