Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK
Mfr # 73824
Zoro # G902520542
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73824
- Zoro # G902520542
- UPC # 738287738247
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 50 mm |
Diameter 1 | 12mm |
Diameter 2 | 21mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Specifications | DIN 933 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 10 PK (N01200.043.0350)
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L (U04104.150.0450)
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 100 PK (03777)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 15 PK (63323)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (39143)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 100 mm L, 4 PK (73832)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 90 mm L, 4 PK (73831)
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (62988)
- MIDWEST FASTENER Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 50 PK (00283)
- MIDWEST FASTENER 5/8"-11 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 5 in L, 15 PK (53491)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Silicon Bronze, 1-1/2 in L, 3 PK (39383)
- Midwest Fastener Hex Head Cap Screws