Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK
Mfr # 39142
Zoro # G802517918
product price: $11.55
/pk 2, $5.78/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.75
- Material Steel
- Finish Plain
- Thread Length 36mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39142
- Zoro # G802517918
- UPC # 738287391428
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 130 mm |
Thread Length | 36mm |
Diameter 1 | 12mm |
Diameter 2 | 21mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 931 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated, 10 PK (7449SD1-PWR)
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31480)
- ZORO SELECT Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, Plain, 50 PK (U51108.025.0001)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53623)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 60 mm L, 4 PK (73825)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (39143)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (39144)
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 5 PK (73541)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73824)
- MIDWEST FASTENER Class 8.8, M20-1.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 2 PK (30982)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/4"-28 Hex Head Cap Screw, Plain Steel, 7/8 in L (A0050160056)
- Midwest Fastener Hex Head Cap Screws