Shop All Flange Bolts
Midwest Fastener
Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 80 mm L, 2 PK
Mfr # 78467
Zoro # G102520816
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 78467
- Zoro # G102520816
- UPC # 738287784671
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 80 mm |
Diameter 2 | 18mm |
Length 1 | 80mm |
Thread Length | 30mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Specifications | DIN 6921 |
Type | Flange Bolt |
Hardness | Class 10.9 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 1/8 Dx1 1/4 In L, Pk25 (MS16555-632)
- ANVIL Round U-Bolt, 1/4", 1-3/8 in Wd, Galvanized Carbon Steel (0500320031)
- RECOIL Helical Insert Repair Kit, Helical Inserts, M16-2.00, 6 Inserts (35168)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Plain (K2028)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 50 mm L, 3 PK (78465)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (78506)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 50 mm L, 3 PK (77185)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 75 mm L, 2 PK (933143)
- MIDWEST FASTENER Class 8.8, M6-1.00 Flange Bolt, Zinc Plated Steel, 10 mm L, 15 PK (933061)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 130 mm L, 2 PK (933024)
- MIDWEST FASTENER Class 10.9, M16-2.00 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (933021)
- Midwest Fastener Flange Bolts