Shop All Flange Bolts
Midwest Fastener
Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK
Mfr # 78466
Zoro # G102520878
original price:
$11.54
18% off
new price: $9.39
/pk 2, $4.70/ea
Sold in multiples of 2 for $18.78
$18.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78466
- Zoro # G102520878
- UPC # 738287784664
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 60 mm |
Diameter 2 | 18mm |
Length 1 | 60mm |
Thread Length | 30mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Class 10.9 |
Specifications | DIN 6921 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1516CSP)
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 in, Steel, Plain Finish, 100 PK (08441)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 50 PK (U38403.050.0001)
- HILLMAN 0.25 x 1.5 in. Zinc Plated Fender Washer, 100PK (290018)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 25 mm L, 8 PK (932925)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 60 mm L, 3 PK (933141)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (932966)
- MIDWEST FASTENER Grade 8, 1/4"-20 Flange Bolt, Zinc Yellow Steel, 3/4 in L, 10 PK (74602)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 45 mm L, 5 PK (932931)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 3 PK (71665)
- ZORO SELECT Class 10.9, M8-1.25 Flange Bolt, Plain Steel, 22 mm L, 100 PK (M04132.080.0025)
- Midwest Fastener Flange Bolts