Shop All Flange Bolts
Midwest Fastener
Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 35 mm L, 3 PK
Mfr # 78463
Zoro # G102520823
product price: $9.35
/pk 3, $3.12/ea
Sold in multiples of 2 for $18.70
$18.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 78463
- Zoro # G102520823
- UPC # 738287784633
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M12-1.75 |
Fastener Length | 35 mm |
Diameter 2 | 18mm |
Length 1 | 35mm |
Thread Length | Full |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Type | Flange Bolt |
Hardness | Class 10.9 |
Specifications | DIN 6921 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 10, Black Phosphate, 8 PK (933423)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 5/16 in 316 Stainless Steel, Plain Finish, 20 PK (932265)
- NEWPORT FASTENERS #10-24 x 1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (110863-100)
- CAMO Edge Clip Hidden Deck Fasteners 900 ct, 900PK (0344356)
- MIDWEST FASTENER Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 40 mm L, 3 PK (77184)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 12 mm L, 12 PK (932922)
- MIDWEST FASTENER Class 10.9, M14-2.00 Flange Bolt, Black Phosphate Steel, 60 mm L, 2 PK (78485)
- MIDWEST FASTENER Grade 8, 5/8"-11 Flange Bolt, Zinc Plated Steel, 1-3/4 in L, 10 PK (50346)
- MIDWEST FASTENER Grade 8, 1/2"-13 Flange Bolt, Zinc Plated Steel, 3-1/2 in L, 2 PK (933221)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 90 mm L, 2 PK (932981)
- ZORO SELECT Class 10.9, M14-2.00 Flange Bolt, Plain Steel, 35 mm L, 25 PK (M04132.140.0035)
- Midwest Fastener Flange Bolts