Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M12-1.50 Hex Head Cap Screw, Plain Steel, 40 mm L, 4 PK
Mfr # 73942
Zoro # G202520440
product price: $12.35
/pk 4, $3.09/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.50
- Fastener Length 40 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73942
- Zoro # G202520440
- UPC # 738287739428
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.50 |
Fastener Length | 40 mm |
Diameter 2 | 21mm |
Diameter 1 | 12mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Specifications | DIN 961 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Hex Nut, 1/4"-28, Grade 8 (UST236012)
- MTD Shoulder Screw, 3/8"-16 Thr Sz, 1-1/2 in Shoulder Lg (938-0373)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish, 5 PK (U51410.087.0004)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Stainless Steel, 316, Plain Finish (44502)
- MIDWEST FASTENER Grade 5, 1"-8 Hex Head Cap Screw, Zinc Plated Steel, 10 in L, 5 PK (53440)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Brass, 2 in L, 4 PK (38745)
- MIDWEST FASTENER Grade 5, 1/4"-20 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 2 PK (39486)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Polished 18-8 Stainless Steel, 1 in L, 6 PK (33242)
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (00776)
- MIDWEST FASTENER Grade 2, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 9 in L, 10 PK (00174)
- FOREVERBOLT Not Graded, 3/4"-10 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 2 in L, 5 PK (FBHEXB34102P5)
- Midwest Fastener Hex Head Cap Screws