Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 70 mm L, 4 PK
Mfr # 73924
Zoro # G402520585
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M12-1.25
- Material Steel
- Finish Plain
- Thread Length 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73924
- Zoro # G402520585
- UPC # 738287739244
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M12-1.25 |
Fastener Length | 70 mm |
Thread Length | 30mm |
Diameter 2 | 21mm |
Diameter 1 | 12mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 960 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16" Black Phosphate Steel Pushnut Bolt Retainers 40PK (76307)
- ZORO SELECT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0200)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK (U07410.016.0087)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/8 in W, 5/8 in H (WWG310625062512)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 25 mm L, 4 PK (73921)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 50 mm L, 4 PK (73923)
- MIDWEST FASTENER Class 10.9, M12-1.25 Hex Head Cap Screw, Plain Steel, 80 mm L, 4 PK (73925)
- MIDWEST FASTENER Grade 8, 9/16"-12 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 10 PK (00738)
- MIDWEST FASTENER Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (00889)
- MIDWEST FASTENER 5/16"-24 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 6 PK (68011)
- ZORO SELECT 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 4 in L, 100 PK (1464BHT188)
- Midwest Fastener Hex Head Cap Screws