Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 100 mm L, 3 PK
Mfr # 73812
Zoro # G202519932
product price: $8.79
/pk 3, $2.93/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.50
- Material Steel
- Finish Plain
- Thread Length 26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73812
- Zoro # G202519932
- UPC # 738287738124
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 100 mm |
Thread Length | 26mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Specifications | DIN 931 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Steel Plain Finish, 7/8 in Shaft Dia, 50 PK (U36230.087.0001)
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Black Oxide Steel, 100 PK (0810MPPB)
- DEWALT Hangermate Horizontal Rod Hanger, Wood, 1/4 in Size, 1" L, Steel Zinc Plated, 25 PK (PFM2261050)
- L.H. DOTTIE Machine Screw Kit, Carbon Steel, Zinc Plated Finish, 245 PCS (1032PS)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 140 mm L, 2 PK (39123)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 4 PK (73811)
- MIDWEST FASTENER Class 10.9, M10-1.50 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (39122)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 2 in L, 50 PK (05400)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 6 in L, 25 PK (50562)
- MIDWEST FASTENER Grade 5, 7/16"-20 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 6 PK (60086)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04360.112.0600)
- Midwest Fastener Hex Head Cap Screws