Shop All Flange Bolts
Midwest Fastener
Class 10.9, M10-1.50 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK
Mfr # 932966
Zoro # G402522589
product price: $7.69
/pk 2, $3.85/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Material Steel
- Finish Black Phosphate
- Thread Direction No Thread
- Head Style Flange Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932966
- Zoro # G402522589
- UPC # 719199329662
- Country of Origin China
- Category Flange Bolts
Dimensions
Thread Size | M10-1.50 |
Fastener Length | 120 mm |
Diameter 2 | 17mm |
Length 1 | 120mm |
Thread Length | 26mm |
Details
System of Measurement | Metric |
Drive | Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Black Phosphate |
Thread Direction | No Thread |
Item | Flange Bolt |
Head Style | Flange Hex |
Hardness | Class 10.9 |
Type | Flange Bolt |
Specifications | DIN 6921 |
Description
A flange bolt has a wide flange beneath the hex head of the bolt. Applied with a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M10-1.50, Steel, Class 10, Zinc Plated, 10 mm Ht, 100 PK (M12410.100.0001)
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Armor Coat Steel, 2-1/2 in L, 25 PK (UST235755)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length, 50 PK (M55050.030.0030)
- FASTAP Wood Screw, #8, 2-1/4 in, Black Oxide Phillips Drive, 100 PK (FTPB225)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 25 mm L, 8 PK (932925)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 30 mm L, 4 PK (78462)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 60 mm L, 3 PK (933141)
- MIDWEST FASTENER Class 8.8, M8-1.25 Flange Bolt, Zinc Plated Steel, 80 mm L, 2 PK (933093)
- MIDWEST FASTENER Class 10.9, M6-1.00 Flange Bolt, Black Phosphate Steel, 65 mm L, 3 PK (933443)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 120 mm L, 2 PK (932984)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 100 mm L, 2 PK (933146)
- Midwest Fastener Flange Bolts