Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 40 mm L, 10 PK
Mfr # 73901
Zoro # G902520429
product price: $20.95
/pk 10, $2.09/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.25
- Material Steel
- Finish Plain
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 73901
- Zoro # G902520429
- UPC # 738287739015
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Fastener Length | 40 mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Thread Style | Fully Threaded |
Item | Hex Head Cap Screw |
Specifications | DIN 961 |
Hardness | Class 10.9 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 5 PK (U04104.100.0300)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04114.100.0400)
- GLAZELOCK 1/16" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Blue 100pc/bag (Econo12)
- X1 TOOLS 5/32 x 2-15/16 Hitch Pin Clip 10 Pins by X1 Tools (X1E-CON-PIN-HIT-1500x10)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 110 mm L, 3 PK (930781)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (930801)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 60 mm L, 6 PK (73903)
- MIDWEST FASTENER Grade 5, 5/8"-18 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 4 PK (71143)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 6 PK (78663)
- MIDWEST FASTENER Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 50 PK (50419)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01210.075.0600)
- Midwest Fastener Hex Head Cap Screws