Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK
Mfr # 930783
Zoro # G902521228
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.25
- Material Steel
- Finish Plain
- Thread Length 32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930783
- Zoro # G902521228
- UPC # 719199307837
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Fastener Length | 130 mm |
Thread Length | 32mm |
Diameter 1 | 10mm |
Diameter 2 | 19mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Hardness | Class 10.9 |
Specifications | DIN 960 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/8"-24, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 100 PK (U04162.037.0002)
- ZORO SELECT Hex Drive Threaded Insert, 1/4"-20 Int Thrd Sz, 33/64 in L, 29/64 in Dia., Zinc Alloy, Plain (801420-13-PK100)
- KIPP Screw Plug, 29 mm Dia, Gray, Steel Zinc Plated (K1131.102415)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 25 PK (WASB14WZ)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 180 mm L, 2 PK (930803)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 60 mm L, 6 PK (73903)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (930785)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 3/4 in L, 10 PK (77087)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 14 in L, 25 PK (05415)
- MIDWEST FASTENER 3/4"-10 Hex Head Cap Screw, Hot Dipped Galvanized Steel, 7 in L, 10 PK (53510)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 45 mm L, 50 PK (M51010.060.0045)
- Midwest Fastener Hex Head Cap Screws