Shop All Hex Head Cap Screws
Midwest Fastener
Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK
Mfr # 930782
Zoro # G102521288
product price: $10.45
/pk 2, $5.23/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Hex Drive
Class 10.9 Material Grade/Class
- System of Measurement Metric
- Thread Size M10-1.25
- Material Steel
- Finish Plain
- Thread Length 26mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930782
- Zoro # G102521288
- UPC # 719199307820
- Country of Origin China
- Category Hex Head Cap Screws
Dimensions
Thread Size | M10-1.25 |
Fastener Length | 120 mm |
Thread Length | 26mm |
Diameter 2 | 19mm |
Diameter 1 | 10mm |
Details
System of Measurement | Metric |
Drive | External Hex |
Material Grade/Class | Class 10.9 |
Material | Steel |
Finish | Plain |
Item | Hex Head Cap Screw |
Hardness | Class 10.9 |
Specifications | DIN 960 |
Description
A hex cap screw has a hexagonal head, designed to be driven by a wrench.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in Length, 10 PK (72323)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK10 (U51431.031.0175)
- MIDWEST FASTENER Hex Nut, 5/8"-18, Steel, Grade 8, Zinc Yellow, 10 PK (03736)
- ZORO SELECT Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.024.0100)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 130 mm L, 2 PK (930783)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 160 mm L, 2 PK (930801)
- MIDWEST FASTENER Class 10.9, M10-1.25 Hex Head Cap Screw, Plain Steel, 180 mm L, 2 PK (930803)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (39181)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 150 mm L, 2 PK (39144)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (53470)
- Midwest Fastener Hex Head Cap Screws