Shop All Cabinet Hinges
Midwest Fastener
Chrometint Steel Glass Door Hinges 2PK
Mfr # 66343
Zoro # G302528612
product price: $12.35
/pk 2, $6.18/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrometint
- Application Regular Mount
- Type Hinge
- Style Glass Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66343
- Zoro # G302528612
- UPC # 738287663433
- Country of Origin Unknown
- Category Cabinet Hinges
Details
Material | Steel |
Finish | Chrometint |
Application | Regular Mount |
Type | Hinge |
Style | Glass Door |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA T- Strike, 4 7/8" X 1-1/4", Without Hole Oil Rubbed Bronze (SPBDB478U10B)
- NATIONAL GUARD Door Sweep, 3 ft., Aluminum, Nylon Brush (B606DKB-36)
- ALARM CONTROLS Exit Button, Single Gang, Stainless Steel (TS-7)
- KWIKSET Powerbolt2 Satin Nickel Single Cylinder Electronic Deadbolt Featuring SmartKey Security (907 15 RCAL RCS CP PWRBOLT 2)
- MIDWEST FASTENER 3-1/2 White Steel Non-Mortise Hinges 2PK (37382)
- MIDWEST FASTENER 10" Right Hand Support Hinges 2PK (37267)
- MIDWEST FASTENER 3/4" x 2-3/4" Satin Nickel Plated Steel Hasps 3PK (37246)
- MIDWEST FASTENER 2 x 1" Solid Brass Butt Hinges 3PK (37164)
- MIDWEST FASTENER Non-Mortise Zinc Plated Steel Door Hinges 4PK (66002)
- MIDWEST FASTENER 3-1/2 Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37385)
- YOUNGDALE Antique Brass 3/8 in. Partial Inset Self-Closing Hinge, PK 10 (54.104.03x10)
- Midwest Fastener Cabinet Hinges