Shop All Cabinet Latches
Midwest Fastener
Chrome Colored Steel Magnet Latches 8PK
Mfr # 32685
Zoro # G602516906
product price: $22.15
/pk 8, $2.77/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Chrometint
- Style Magnet Latch
- Type Cabinet Latch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32685
- Zoro # G602516906
- UPC # 738287326857
- Country of Origin China
- Category Cabinet Latches
Details
Material | Steel |
Finish | Chrometint |
Style | Magnet Latch |
Type | Cabinet Latch |
Description
A latch is a mechanical fastener used to join two objects or surfaces together while allowing for the regular or eventual separation of the objects or surfaces.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 500 Series Aluminum Grade 1 Commercial 36 in. Rim Panic Exit Device (ED-501-AL)
- ZORO SELECT O-Ring, Dash 266, EPDM, 0.13 In., PK5 (U38869.012.0800)
- PRIME-LINE LATCH GUARD 3""X11""GRAY (U 9503)
- MIDWEST FASTENER 21/32" x 4-7/8" x .042" WG Steel Extension Springs 6PK (18564)
- MIDWEST FASTENER Magnetic Double Latches 2PK (66326)
- MIDWEST FASTENER 1/2" x 3/4" Cylinder Magnet Latches 5PK (75761)
- MIDWEST FASTENER #9 Brown Single Magnet Latches 4PK (75764)
- MIDWEST FASTENER Black Magnetic Single Latches 3PK (66325)
- MIDWEST FASTENER #12 Brown Double Magnet Latches 2PK (75766)
- IVES COMMERCIAL Aluminum Elbow Cabinet Latch Aged Bronze Finish (2A716)
- AMEROCK Tan Plastic Magnetic Latch For Drawers, Doors And Cabinets, 20PK (TWN3473PT)
- Midwest Fastener Cabinet Latches