Shop All Ceramic Fuses
Midwest Fastener
Ceramic Fuse, MDA Series, Time-Delay, 30A, 125V AC, 5 PK
Mfr # 67253
Zoro # G302529459
product price: $17.99
/pk 5, $3.60/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDA
- Speed Time-Delay
- AC Voltage Rating 125V AC
- Body Style Cylindrical
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67253
- Zoro # G302529459
- UPC # 738287672534
- Country of Origin Taiwan, Province of China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Length 1 | 1-1/4" |
Details
Series | MDA |
Speed | Time-Delay |
Amps | 30A |
AC Voltage Rating | 125V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Application | Electronic |
Material | Ceramic |
Style | MDA |
Type | Electrical Fuse |
time | Time Delay / Slow Blow |
Volts | 125 |
Brand | MIDWEST FASTENER |
Description
An electrical fuse is a type of protection device designed to fail when there is electrical overcurrent. Its essential component is a metal wire or strip that melts when too much current flows, which interrupts the circuit in which it is connected. Short circuit, overload or device failure is often the reason for excessive current.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Power Cord, 15 ft., 1/10, 6/12 ga. (87182)
- CANTEX Conduit Outlet Body, PVC, C, Conduit Outlet Body Hub Size: 1/2" (5133101)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-X0-K01)
- BUYERS PRODUCTS 150 Amp Circuit Breaker With Manual Push-to-Trip Reset With Large Frame (CB151PB)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 25A, 125V AC, 5 PK (67252)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 7A, 250V AC, 5 PK (67206)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 20A, 250V AC, 5 PK (67251)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 2.50A, 250V AC, 5 PK (67201)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (67208)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (67205)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 9A, 250V AC, 5 PK (ABC-9-R)
- Midwest Fastener Fuses