Shop All Toggle Switches
Midwest Fastener
Center Off Toggle Switches 2PK
Mfr # 65186
Zoro # G602520248
product price: $23.99
/pk 2, $12.00/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15|10
- Material Steel
- Finish Zinc
- Type Electrical Switch
- Style Center Off Toggle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65186
- Zoro # G602520248
- UPC # 738287651867
- Country of Origin China
- Category Toggle Switches
Details
Amps | 15|10 |
Material | Steel |
Finish | Zinc |
Type | Electrical Switch |
Style | Center Off Toggle |
Pole | Double |
Throw | Double |
Volts | 250|125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, ATMR Series, Fast-Acting, 5A, 600V AC, Non-Indicating (ATMR5)
- GROTE 16-14 AWG Nylon Spade Terminal #6 Stud PK15 (84-2219)
- SIEMENS Ground Kit, 600VAC, 600A, CC/Midget Class (HG656A)
- TECHFLEX Braided Sleeving, 0.500 In., 50 ft., Black, Material of Construction: Polyethylene Terephthalate (PTN0.50BK50)
- MIDWEST FASTENER Toggle Switch Toggle Switches 2PK (65184)
- MIDWEST FASTENER Power Tools Toggle Switches 2PK (65191)
- MIDWEST FASTENER 3/4 HP Motor Toggle Switches 2PK (65183)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65182)
- MIDWEST FASTENER Long Shank Switch Toggle Switches 2PK (65185)
- MIDWEST FASTENER On-Off Toggle Switches 2PK (65201)
- GARDNER BENDER Toggle Switch, SPST, On/Off, 6A @ 120V AC (GSW-17)
- Midwest Fastener Switches