Shop All Toggle Switches
Midwest Fastener
Center Off Toggle Switches 2PK
Mfr # 65182
Zoro # G802520376
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 10|15
- Material Steel
- Finish Zinc
- Style Center Off Toggle
- Type Electrical Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65182
- Zoro # G802520376
- UPC # 738287651829
- Country of Origin United States
- Category Toggle Switches
Details
Amps | 10|15 |
Material | Steel |
Finish | Zinc |
Style | Center Off Toggle |
Type | Electrical Switch |
Pole | Single |
Throw | Double |
Volts | 250|125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN WIRE TIE 8"L Double-Loop Galvanized Steel Wire Ties (16GAL8)
- HAMMOND Type 3R Screw Cover no K/O ft.s- 24 x 24 x 6, Steel/Gray (C3R24246SCNKO)
- DAYTON Photocontrol, Threaded, 200 to 240VAC (26WA91)
- DISCO ATM Blade Type Fuse Assortment, 60 PCS (8191)
- MIDWEST FASTENER Long Shank Switch Toggle Switches 2PK (65185)
- MIDWEST FASTENER Center Off Toggle Switches 2PK (65186)
- MIDWEST FASTENER On-Off Toggle Switches 2PK (65201)
- MIDWEST FASTENER 1 HP Motor Toggle Switches 2PK (65187)
- MIDWEST FASTENER 3/4 HP Motor Toggle Switches 2PK (65183)
- MIDWEST FASTENER Toggle Switch Toggle Switches 2PK (65184)
- HONEYWELL Toggle Switch On-On-On 4PDT 15A @ 277V Screw Terminals (4NT1-10)
- Midwest Fastener Toggle Switches