Shop All Cap Nuts & Acorn Nuts
Midwest Fastener
Cap Nut, M12-1.75, Stainless Steel, 10 PK
Mfr # 55141
Zoro # G102519285
product price: $16.15
/pk 10, $1.61/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 55141
- Zoro # G102519285
- UPC # 738287551419
- Country of Origin China
- Category Cap Nuts & Acorn Nuts
Dimensions
Thread Size | M12-1.75 |
Details
Item | Cap Nut |
Material | Stainless Steel |
System of Measurement | Metric |
Description
A closed nut having a dome-like cap over the back, protruding part of the engaged screw or bolt. Also called an acorn nut.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 6 PK (75973)
- ZORO SELECT #10-24 x 1/2 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRY3)
- HOLO-KROME HOLO-KROME 3/8-24 X 3/16 JAM 100/BOX (7016)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.125.0800)
- MIDWEST FASTENER Acorn Nut, 1/2"-13, 18-8 Stainless Steel, 4 PK (79027)
- MIDWEST FASTENER Acorn Nut, #6-32, Nylon, 10 PK (62545)
- MIDWEST FASTENER Acorn Nut, 3/8"-16, Steel, Nickel Plated, 100 PK (03792)
- MIDWEST FASTENER Acorn Nut, M8-1.25, Stainless Steel, 4 PK (933365)
- MIDWEST FASTENER Acorn Nut, #10-24, 18-8 Stainless Steel, 10 PK (79023)
- MIDWEST FASTENER High Crown Cap Nut, 3/8"-16, 18-8 Stainless Steel, Polished, 5 PK (33424)
- MIDWEST FASTENER Acorn Nut, 1/4"-20, Steel, Nickel Plated, 12 PK (38701)
- Midwest Fastener Cap Nuts & Acorn Nuts