Shop All Light Fixture Parts
Midwest Fastener
Candelabra Base Heat Resistant Plastic Electrical Sockets 6PK
Mfr # 67064
Zoro # G302522788
product price: $17.99
/pk 6, $3.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heat Resistant Plastic
- Type Electrical Socket
- Style Candelabra Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 67064
- Zoro # G302522788
- UPC # 738287670646
- Country of Origin China
- Category Light Fixture Parts
Details
Material | Heat Resistant Plastic |
Type | Electrical Socket |
Style | Candelabra Base |
Description
Electrical sockets are electrical connectors that have slots or holes which accept and deliver current to the prongs of inserted plugs. Sockets are designed to accept only matching plugs and reject all others.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWHOUSE LIGHTING GBF Base 2.3W LED Elevator Bulb BA15D, 12V, 3000K, 200 Lumens, PK 4 (GBF-2320-4)
- COLUMBIA LIGHTING LED Recessed Troffer, 34W, 4330 lm, 4000K (LJT24-40LWG-FSA12-EDU)
- BLACK & DECKER Modern Battery Desk Lamp (VLED1819-BD)
- PROGRESS LIGHTING Beaufort One-Light Medium Wall Lantern (P560050-031)
- MIDWEST FASTENER On / Off Zinc Plated Steel Indicator Plates 10PK (65367)
- MIDWEST FASTENER #6-32 Black Plastic Coarse Thread Lamp Turn Knobs 10PK (72702)
- MIDWEST FASTENER Brass Ball Chain Bell Ends 30PK (64631)
- MIDWEST FASTENER 3-13/16" Phenolic Candelabra Sockets 4PK (77864)
- MIDWEST FASTENER 1/8IP Brass Finials 5PK (64581)
- MIDWEST FASTENER #10 x 3/16" Nickel Ball Chain Connectors 30PK (64623)
- LIVEX LIGHTING Bronze 12" Length Rod Extension Stem (55999-07)
- Midwest Fastener Light Fixture Parts