Shop All Spring Nuts & Cage Nuts
Midwest Fastener
Cage Nut, #10-24, Steel, Not Graded, Zinc Plated Finish
Mfr # 76282
Zoro # G802521403
product price: $14.69
/pk 10, $1.47/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- System of Measurement Inch
- Thread Size #10-24
- Minimum Panel Thickness 0.025 in
- Maximum Panel Thickness 0.063 in
- Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 76282
- Zoro # G802521403
- UPC # 738287762822
- Country of Origin China
- Category Spring Nuts & Cage Nuts
Dimensions
Thread Size | #10-24 |
Overall Width | 0.54 in |
Diameter | #10 |
Details
System of Measurement | Inch |
Minimum Panel Thickness | 0.025 in |
Maximum Panel Thickness | 0.063 in |
Nut Material | Steel |
Material Grade/Class | Not Graded |
Nut Finish | Zinc Plated |
Item | Cage Nut |
Thickness | .025 - .063 |
Panel Thickness | .025 - .063 |
Description
A cage nut consists of a square nut in a spring steel cage which wraps around the nut. The cage has two wings that when compressed allow the cage to be inserted into the square holes in equipment racks, and when released hold the nut in position behind the hole. The nut is usually slightly loose in the cage to allow for minor adjustments in alignment.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI Square U-Bolt, 3/8 in, 3 in Wd, 7 in Ht, Zinc Plated Stainless Steel (N222-372)
- ZORO SELECT Dowel Pin, 3/16 In, Pk10 (D19-1500)
- ZORO SELECT Dowel Pin, Alloy Stl, 1/8x7/8L, Pk100 (U39080.012.0087)
- ZORO SELECT External Retaining Ring, Steel Black Phosphate Finish, 13/32 in Shaft Dia, 100 PK (SH-40ST PA)
- MIDWEST FASTENER Cage Nut, 1/4"-20, Steel, Not Graded, Zinc Plated Finish (76286)
- MIDWEST FASTENER Spring Nut, #10-24, J Shape, Steel, Zinc Plated Finish, 16 PK (61632)
- MIDWEST FASTENER Cage Nut, #10-32, Steel, Not Graded, Zinc Plated Finish (76284)
- MIDWEST FASTENER Spring Nut, #10-24, Flat Shape, Steel, Zinc Plated Finish, 60 PK (61624)
- MIDWEST FASTENER Spring Nut, #10, Flat Shape, Steel, Zinc Plated Finish, 40 PK (61637)
- MIDWEST FASTENER Cage Nut, M6-1.00, Steel, Not Graded, Zinc Plated Finish (76292)
- VAST Spring Nut, 1/4"-20, 100 PK (V210 1/4-100)
- Midwest Fastener Spring Nuts & Cage Nuts