Shop All Fastener Caps & Plugs
Midwest Fastener
Button Spoke Screw Cap, 5/16 in Dia, Chrome, Brass 5 PK
Mfr # 30188
Zoro # G202512704
product price: $22.45
/pk 5, $4.49/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5/16 in
- Material Brass
- Color Chrome
- System of Measurement Inch
- Fits Bolt Head Style Button Spoke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 30188
- Zoro # G202512704
- UPC # 738287301885
- Country of Origin United States
- Category Fastener Caps & Plugs
Dimensions
Diameter | 5/16 in |
Details
Item | Screw Cap |
Material | Brass |
Color | Chrome |
System of Measurement | Inch |
Fits Bolt Head Style | Button Spoke |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 1-1/2 in, Steel Hex Head Hex Drive, 300 PK (21422)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 7" L, Steel Zinc Plated, 50 PK (37112AWG)
- PROSOURCE Screw Wood Self-Tap Asst 240Pc (61416)
- ZORO SELECT Zinc Plated Finish Steel Keps w/ External Tooth Washer Hex Lock Nut Assortment, 600 pc. (WWG6KEPSZPGR)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK (38575)
- MIDWEST FASTENER Phillips Spoke Screw Cap, 5 mm Dia, Brown, Nylon 20 PK (38573)
- MIDWEST FASTENER Screw Cap, 30 mm Dia, Brown, Plastic 10 PK (74662)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Beige, Nylon Beige, 15 PK (76452)
- MIDWEST FASTENER Screw Cap, #8 Dia, White, Plastic 25 PK (32821)
- MIDWEST FASTENER Folding Screw Cap, #8 - #10 Dia, Black, Nylon 15 PK (32782)
- A RAYMOND TINNERMAN Push-On Screw Cap, 3/8 in Dia, Steel with Plastic Black (EFPOC-KPS375210SOHEB/B)
- Midwest Fastener