Shop All Furniture Glides
Midwest Fastener
Brown Nylon Plastic L Shaped Tack Glides 25PK
Mfr # 68142
Zoro # G602519365
product price: $8.29
/pk 25, $0.33/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Brown
- Style L Shape
- Type Furniture Glide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68142
- Zoro # G602519365
- UPC # 738287681420
- Country of Origin United States
- Category Furniture Glides
Details
Material | Nylon |
Finish | Brown |
Style | L Shape |
Type | Furniture Glide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Privacy Latches Lifetime Brass (5510.003.P)
- ZORO SELECT Cabinet Knob, Zinc, Brushed Nickel, Proj. 1-1/16", PK.5 (1XNT1)
- HEXARMOR XP Mechanical Face Shield (17-12001)
- GARLOCK Gasket, 4 In, TufFlex (A40MPGR-TF-400-E)
- MIDWEST FASTENER 5/8" Beige Plastic Domed Tack Glides 20PK (76602)
- MIDWEST FASTENER 1/4"-20 x 1" Nickel Coarse Thread Swivel Glides 6PK (66905)
- MIDWEST FASTENER 7/8" Domed Head Plastic Dome Tack Glides 1 12PK (76606)
- MIDWEST FASTENER 3/8"-16 x 1-1/2" Coarse Thread Leg Leveler 6PK (31823)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31803)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Non-Swivel Glides 6PK (66908)
- ZORO SELECT Furniture Glides, Nail-On, Round, 5/8", PK24 (9445)
- Midwest Fastener Furniture Glides