Shop All Lock Nuts
Midwest Fastener
Breakaway Lock Nut, 1/4"-20, Zinc, Zinc Plated, 10 PK
Mfr # 77782
Zoro # G402512528
product price: $27.15
/pk 10, $2.72/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Lock Type Breakaway
- Finish Zinc Plated
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77782
- Zoro # G402512528
- UPC # 738287777826
- Country of Origin United States
- Category Lock Nuts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Lock Nut |
Material | Zinc |
Lock Type | Breakaway |
Finish | Zinc Plated |
System of Measurement | Inch |
Thread Type | Coarse |
Driver Type | 9/16" Driver |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length, 50 PK (M51050.040.0050)
- ZORO SELECT Jack Screw Standoff, #4-40 Thrd Sz, 5/16 in L, Steel Zinc Yellow, 2000 PK (100504JMY)
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive 1/4in-20 X 1in Black Ox Coat Steel 10PK (9178562)
- SPOTNAILS 15Ga 112 Plastic Composite Finish Nail, 2000PK (F15-38)
- MIDWEST FASTENER Breakaway Lock Nut, #10-24, Zinc, Zinc Plated, 12 PK (77781)
- MIDWEST FASTENER Breakaway Lock Nut, 3/8"-16, Zinc, Zinc Plated, 6 PK (77784)
- MIDWEST FASTENER Serrated Lock Nut, 1/2"-20, Steel, Zinc Plated, 6 PK (39732)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Polished, 6 PK (33393)
- MIDWEST FASTENER Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 100 PK (03648)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 10 PK (78986)
- ZORO SELECT Nylon Insert Lock Nut, M14-2.00, A2 Stainless Steel, Not Graded, Plain, 14 mm Ht, 25 PK (M51730.140.0001)
- Midwest Fastener Lock Nuts