Shop All Cabinet Hinges
Midwest Fastener
Brass Glass Door Hinges 2PK
Mfr # 66345
Zoro # G502528573
product price: $17.49
/pk 2, $8.75/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Application Surface Mount
- Type Hinge
- Style Glass Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66345
- Zoro # G502528573
- UPC # 738287663457
- Country of Origin Unknown
- Category Cabinet Hinges
Details
Material | Brass |
Application | Surface Mount |
Type | Hinge |
Style | Glass Door |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET Commercial Grade Privacy Lever (KINGSTON-B-26D)
- STERLING SEAL & SUPPLY 429 Buna/NBR Nitrile O-Ring 90A Shore Black, -12 Pack (ORBN90A429X12)
- TOUGH GUY Access Door, Insulated, Alum, 8x8In (2VE89)
- BLUM Insert Boring Template for Hinges & Baseplates (65.059A)
- MIDWEST FASTENER 1-1/2" x 1-1/4" Solid Brass Ornamental Hinges 3PK (37143)
- MIDWEST FASTENER 2 x 1-3/8" Ornamental Bronze Plated Steel Box Hinges 4PK (37148)
- MIDWEST FASTENER 3-1/2 Brass Plated Steel Non-Mortise Hinges 2PK (37362)
- MIDWEST FASTENER 3" Zinc Plated Steel Non-Mortise Hinges 2PK (37364)
- MIDWEST FASTENER Chrometint Steel Glass Door Hinges 2PK (66343)
- MIDWEST FASTENER 2-1/2 x 1-3/4" Solid Brass Butt Hinges 2PK (37165)
- BLUM 95 Degree Self-closing Inserta Overlay Blind Corner Hinge (79T9990B37)
- Midwest Fastener Cabinet Hinges