Shop All Cabinet Hinges
Midwest Fastener
Brass Glass Door Hinges 2PK
Mfr # 66342
Zoro # G302529039
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Application Regular Mount
- Type Hinge
- Style Glass Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 66342
- Zoro # G302529039
- UPC # 738287663426
- Country of Origin Unknown
- Category Cabinet Hinges
Details
Material | Brass |
Application | Regular Mount |
Type | Hinge |
Style | Glass Door |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SECURITY Strike Door Brass 5 1/2 Hl Ctr (U 9480)
- PROSOURCE Door Latch Replmt Inside Black (31605-U-PS)
- RICHELIEU HARDWARE Creston 6 5/16 in to 7 9/16 in (160 mm to 192 mm) Brushed Nickel Contemporary Cabinet Pull (BP9253192195)
- REV-A-SHELF Rev-A-Shelf Banded Wood DShape 2Shelf Lazy Susans for Corner Base Cabinets (LD-4BW-262-28-1)
- MIDWEST FASTENER 2 x 1" Solid Brass Butt Hinges 3PK (37164)
- MIDWEST FASTENER 3/4" x 2-3/4" Ornamental Bronze Hasps 3PK (37245)
- MIDWEST FASTENER 3-1/2 Brass Plated Steel Non-Mortise Hinges 2PK (37362)
- MIDWEST FASTENER 3" Satin Nickel Plated Steel Non-Mortise Hinges 2PK (37384)
- MIDWEST FASTENER 3/4" x 11/16" Bright Brass Plated Steel Butt Hinges 5PK (37182)
- MIDWEST FASTENER 1-1/2" x 1-1/4" Solid Brass Ornamental Hinges 3PK (37143)
- RICHELIEU Atmos Series 107 Degree MediumDuty SoftClose LiftUp Hinge for Frameless Cabinet, Black (AT00MD900)
- Midwest Fastener Cabinet Hinges