Shop All Light Fixture Parts
Midwest Fastener
Brass Ball Chain Bell Ends 30PK
Mfr # 64631
Zoro # G002521661
product price: $13.99
/pk 30, $0.47/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Ball Chain
- Style Bell End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64631
- Zoro # G002521661
- UPC # 738287646313
- Country of Origin United States
- Category Light Fixture Parts
Details
Material | Brass |
Type | Ball Chain |
Style | Bell End |
Description
Used on lamps as "decorative pull cords"
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9.5W BR30 LED 105' beam 4000K Medium 120V Dim (S9622)
- CARSON OPTICAL Flex Neck Plus LED Book Lights Six LED Bulbs (FL66MU)
- LUMARK Led Sq Wp 120-277 5000K Glass Bz, 65W (WPSQLED-65-UNV-7050)
- WESTGATE LLVT2-4FT-65W-MCT-DLED LINEAR VAPOR LIGHT (LLVT2-4FT-65W-MCT-D)
- MIDWEST FASTENER #3 x 3/32" Nickel Ball Chain Connectors 50PK (64621)
- MIDWEST FASTENER #10 x 3/16" Brass Ball Chain Connectors 30PK (64628)
- MIDWEST FASTENER #4-36 Black Plastic Turn Knobs 10PK (64605)
- MIDWEST FASTENER 3-13/16" Phenolic Candelabra Sockets 4PK (77864)
- MIDWEST FASTENER #8-32" x 1/2" Brass Coarse Thread Tapped Balls 8PK (64597)
- MIDWEST FASTENER 2-15/16" Phenolic Candelabra Sockets 4PK (77863)
- INNOVATIONS LIGHTING Briarcliff Metal Shade (M10-AC)
- Midwest Fastener Light Fixture Parts