Shop All Blind Rivets
Midwest Fastener
Blind Rivet, Truss Head, 1/4 in Dia., 13/16 in L, Plastic Body, 6 PK
Mfr # 37727
Zoro # G102516833
product price: $4.29
/pk 6, $0.72/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
- Body Material Plastic
- Mandrel Material Plastic
- Rivet Diameter 1/4 in
- Grip Range 0.098 in to 0.197 in
- Body Length 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37727
- Zoro # G102516833
- UPC # 738287377279
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/4 in |
Body Length | 13/16 in |
Details
Item | Blind Rivet |
Head Type | Truss |
Body Material | Plastic |
Mandrel Material | Plastic |
Grip Range | 0.098 in to 0.197 in |
Standards | Not Listed |
System of Measurement | Inch |
Description
Also known as a pop rivet. Blind rivets are tubular and are supplied with a mandrel through the center. The rivet assembly is inserted into a hole drilled through the parts to be joined and a specially designed tool used to draw the mandrel into the rivet. This expands the blind end of the rivet and then the mandrel snaps off. Blind rivets are mainly used when access to the joint is only available from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.25 in L, Steel Body, 665 PK (410404-0)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 (U07840.011.0050)
- ZORO SELECT #6-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 10000 PK (0604CPP)
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 100 PK (NAS620-C6)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 50 PK (53962)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (51070)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 30 PK (36274)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/8 in L, 18-8 Stainless Steel Body, 25 PK (36841)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 40 PK (36262)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Steel Body, 100 PK (51094)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 11/32 in L, Aluminum Body, 500 PK (AK42H201)
- Midwest Fastener Blind Rivets