Shop All Blind Rivets
Midwest Fastener
Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK
Mfr # 53954
Zoro # G602519501
product price: $11.99
/pk 50, $0.24/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.501 in to 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53954
- Zoro # G602519501
- UPC # 738287539547
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1/2 in |
Details
Item | Blind Rivet |
Head Type | Large Flanged |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 0.501 in to 0.625 in |
Standards | Not Listed |
System of Measurement | Inch |
Description
Also known as a pop rivet. Blind rivets are tubular and are supplied with a mandrel through the center. The rivet assembly is inserted into a hole drilled through the parts to be joined and a specially designed tool used to draw the mandrel into the rivet. This expands the blind end of the rivet and then the mandrel snaps off. Blind rivets are mainly used when access to the joint is only available from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double-End Threaded Stud, M16-2mm Thread to M16-2mm Thread, 65 mm, Steel, Plain, 50 PK (M21520.160.0045)
- ZORO SELECT Box Nail, Galv, Flat, 12d, PK420 (4NEW5)
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1" L, 100 PK (3916SS0)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-1/4 in Shaft Dia, 5 PK (CG-125SJ)
- MIDWEST FASTENER Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/16 in L, Aluminum Body, 50 PK (53951)
- MIDWEST FASTENER Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 50 PK (53952)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 40 PK (36262)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/4 in L, 18-8 Stainless Steel Body, 50 PK (53966)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (51070)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/4 in L, Aluminum Body, 50 PK (53941)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Aluminum Body, 500 PK (U33190.012.0044)
- Midwest Fastener Blind Rivets