Shop All Blind Rivets
Midwest Fastener
Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 100 PK
Mfr # 51076
Zoro # G902518136
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.188 in to 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51076
- Zoro # G902518136
- UPC # 738287510768
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1/4 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 0.188 in to 0.250 in |
Standards | Not Listed |
System of Measurement | Inch |
Description
Also known as a pop rivet. Blind rivets are tubular and are supplied with a mandrel through the center. The rivet assembly is inserted into a hole drilled through the parts to be joined and a specially designed tool used to draw the mandrel into the rivet. This expands the blind end of the rivet and then the mandrel snaps off. Blind rivets are mainly used when access to the joint is only available from one side.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, M4-0.70 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (453-4)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 5/16 in L, Aluminum Body, 100 PK (TAC1210.1-100)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 7/8 in L, Aluminum Body, 100 PK (U34121.025.0810)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3 in Shoulder Lg, Alloy Steel, 10 PK (U07111.025.0300)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 30 PK (36274)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 50 PK (53936)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Steel Body, 100 PK (51094)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 9/16 in L, Aluminum Body, 100 PK (51073)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 5/16 in L, Aluminum Body, 100 PK (51071)
- MIDWEST FASTENER Blind Rivet, Truss Head, 1/4 in Dia., 13/16 in L, Plastic Body, 6 PK (37727)
- MIDWEST FASTENER Blind Rivet, Flat Head, 5/32 in Dia., 1 in L, Plastic Body, 8 PK (37721)
- Midwest Fastener Blind Rivets