Shop All Blind Rivets
Midwest Fastener
Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Aluminum Body, 100 PK
Mfr # 51081
Zoro # G102518264
original price:
$9.08
14% off
new price: $7.79
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 1/8 in
- Grip Range 0.063 in to 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51081
- Zoro # G102518264
- UPC # 738287510812
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 9/32 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 0.063 in to 0.125 in |
Standards | Not Listed |
System of Measurement | Inch |
Finish | White |
Description
Also known as a pop rivet. Blind rivets are tubular and are supplied with a mandrel through the center. The rivet assembly is inserted into a hole drilled through the parts to be joined and a specially designed tool used to draw the mandrel into the rivet. This expands the blind end of the rivet and then the mandrel snaps off. Blind rivets are mainly used when access to the joint is only available from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, Steel, Class 10, Zinc Plated, 16 mm Ht, 25 PK (M12410.160.0001)
- ZORO SELECT Nylon Insert Lock Nut, M20-1.50, Steel, Class 5, Zinc Plated, 20 mm Ht, 10 PK (M12320.200.0150)
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (10F37KCS)
- KERR LAKESIDE 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (31C50KBC)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 7/16 in L, Aluminum Body, 35 PK (36267)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, 18-8 Stainless Steel Body, 50 PK (53958)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (51083)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 19/32 in L, Aluminum Body, 100 PK (51077)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/4 in Dia., 3/8 in L, Aluminum Body, 50 PK (53944)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 7/16 in L, Aluminum Body, 100 PK (51072)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Aluminum Body, 10000 PK (ADS42W)
- Midwest Fastener Blind Rivets