Shop All Blind Rivets
Midwest Fastener
Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 20 PK
Mfr # 36843
Zoro # G102517885
product price: $7.39
/pk 20, $0.37/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material 18-8 Stainless Steel
- Mandrel Material 18-8 Stainless Steel
- Grip Range 0.313 in to 0.375 in
- Standards Not Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36843
- Zoro # G102517885
- UPC # 738287368437
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 3/8 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | 18-8 Stainless Steel |
Mandrel Material | 18-8 Stainless Steel |
Grip Range | 0.313 in to 0.375 in |
Standards | Not Listed |
System of Measurement | Inch |
Description
Also known as a pop rivet. Blind rivets are tubular and are supplied with a mandrel through the center. The rivet assembly is inserted into a hole drilled through the parts to be joined and a specially designed tool used to draw the mandrel into the rivet. This expands the blind end of the rivet and then the mandrel snaps off. Blind rivets are mainly used when access to the joint is only available from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/2"-13, Silicon Bronze, 2 PK (39971)
- AMPG Barrel Nut, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Brass Unfinished (Z4616)
- ZORO SELECT Drywall Screw, #7 x 1-5/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.015.0162)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 10 ft, Steel, Grade A, Zinc Plated Finish (U20365.025.8888)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/4 in L, 18-8 Stainless Steel Body, 50 PK (53962)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, 18-8 Stainless Steel Body, 50 PK (53958)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, 18-8 Stainless Steel Body, 50 PK (53964)
- MIDWEST FASTENER Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 50 PK (53952)
- MIDWEST FASTENER Blind Rivet, Dome Head, 5/32 in Dia., 1/2 in L, Steel Body, 100 PK (51090)
- MIDWEST FASTENER Blind Rivet, Truss Head, 3/16 in Dia., 3/4 in L, Plastic Body, 6 PK (37723)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Steel Body, 1000 PK (SD42BS)
- Midwest Fastener Blind Rivets