Shop All Nut Inserts
Midwest Fastener
Blind Nut Insert, M8-1.25 Thrd Sz, Steel, Zinc Yellow, 6 PK
Mfr # 39795
Zoro # G202514661
product price: $11.99
/pk 6, $2.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Thread Type Metric Coarse
- System of Measurement Metric
- Length 5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39795
- Zoro # G202514661
- UPC # 738287397956
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | M8-1.25 |
Length | 5mm |
Length 1 | 5mm |
Details
Item | Blind Nut Insert |
Material | Steel |
Finish | Zinc Yellow |
Thread Type | Metric Coarse |
System of Measurement | Metric |
Description
A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (U39350.009.0050)
- DEWALT Finish Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel (DNS18100-2)
- G.L. HUYETT Cotter Pin, 3/16"Dx2" L, 316 SS, PK10 (WWG-187-2000-80)
- DEWALT Hangermate Vertical Rod Hanger, Steel, 1/4"-20 Size, 1-1/2" L, Steel Zinc Plated, 25 PK (PFM2231150)
- MIDWEST FASTENER Nut Insert, #10-32 Thrd Sz, Brass, 6 PK (930455)
- MIDWEST FASTENER Blind Nut Insert, 3/8"-16 Thrd Sz, Steel, 6 PK (69327)
- MIDWEST FASTENER Blind Nut Insert, #6-32 Thrd Sz, Aluminum, 8 PK (69301)
- MIDWEST FASTENER Blind Nut Insert, #8-32 Thrd Sz, Steel, 8 PK (69322)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Aluminum, 10 PK (69305)
- MIDWEST FASTENER Nut Insert, 1/4" Thrd Sz, Nylon, 10 PK (67008)
- DISCO Nut Insert, M6-1.00 Thrd Sz, Hex, Steel, Zinc Plated (12445PK)
- Midwest Fastener Nut Inserts