Shop All Nut Inserts
Midwest Fastener
Blind Nut Insert, M8-1.25 Thrd Sz, Steel, Zinc Yellow, 5 PK
Mfr # 39797
Zoro # G602514681
product price: $12.99
/pk 5, $2.60/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Steel
- Finish Zinc Yellow
- Thread Type Metric Coarse
- Length 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39797
- Zoro # G602514681
- UPC # 738287397970
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | M8-1.25 |
Length | 7mm |
Length 1 | 7mm |
Details
Item | Blind Nut Insert |
Material | Steel |
Finish | Zinc Yellow |
Thread Type | Metric Coarse |
System of Measurement | Metric |
Description
A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ARTHURS TOOLS Hex Nut F/King Arthur (13750)
- AMPG 1/4"-20 x 35 mm Hex Extra Wide Machine Screw, Nickel Plated Steel (Z4482-NI)
- ZORO SELECT #4-40 x 9/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.011.0056)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK (U01209.062.0375)
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Steel, 10 PK (69323)
- MIDWEST FASTENER Nut Insert, 1/4" Thrd Sz, Nylon, 10 PK (67008)
- MIDWEST FASTENER Blind Nut Insert, 3/8"-16 Thrd Sz, Steel, 6 PK (69327)
- MIDWEST FASTENER Blind Nut Insert, M4 Thrd Sz, 4 PK (39783)
- MIDWEST FASTENER Blind Nut Insert, #6-32 Thrd Sz, Aluminum, 8 PK (69301)
- MIDWEST FASTENER Nut Insert, #10 Thrd Sz, Plastic, 10 PK (31435)
- ZORO SELECT Nut Insert, 1/4"-20 Thrd Sz, 33/64 in L, Steel, Zinc Plated, 50 PK (U64060.025.0001)
- Midwest Fastener Nut Inserts