Shop All Nut Inserts
Midwest Fastener
Blind Nut Insert, M8-1.25 Thrd Sz, Aluminum, 3 PK
Mfr # 39796
Zoro # G602514636
product price: $8.59
/pk 3, $2.86/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Aluminum
- Thread Type Metric Coarse
- System of Measurement Metric
- Length 7mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39796
- Zoro # G602514636
- UPC # 738287397963
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | M8-1.25 |
Length | 7mm |
Length 1 | 7mm |
Details
Item | Blind Nut Insert |
Material | Aluminum |
Thread Type | Metric Coarse |
System of Measurement | Metric |
Description
A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 25 PK (N01000.037.0350)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK (M51060.030.0016)
- ZORO SELECT Fully Threaded Rod, 10-24, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.019.3600)
- GRK FASTENERS R4 #9 X 1-1/2 in. Multi Purpose Screw 100/Handy-Pak 20/Master (02095)
- MIDWEST FASTENER Blind Nut Insert, #6-32 Thrd Sz, Steel, 8 PK (69321)
- MIDWEST FASTENER Nut Insert, 1/4"-20 Thrd Sz, Brass, 5 PK (930454)
- MIDWEST FASTENER Blind Nut Insert, M8-1.25 Thrd Sz, Steel, Zinc Yellow, 6 PK (39795)
- MIDWEST FASTENER Nut Insert, #4-40 Thrd Sz, Brass, 10 PK (930451)
- MIDWEST FASTENER Blind Nut Insert, M4-0.70 Thrd Sz, Aluminum, 8 PK (39781)
- MIDWEST FASTENER Blind Nut Insert, #8-32 Thrd Sz, Steel, 8 PK (69322)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Steel, 10 PK (69325)
- Midwest Fastener Nut Inserts