Shop All Nut Inserts
Midwest Fastener
Blind Nut Insert, M5-0.80 Thrd Sz, Aluminum, 6 PK
Mfr # 39784
Zoro # G202514555
product price: $6.99
/pk 6, $1.17/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Material Aluminum
- Thread Type Metric Coarse
- Length 3.5mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39784
- Zoro # G202514555
- UPC # 738287397840
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | M5-0.80 |
Length | 3.5mm |
Length 1 | 3.5mm |
Details
Item | Blind Nut Insert |
Material | Aluminum |
Thread Type | Metric Coarse |
System of Measurement | Metric |
Description
A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/2"-13, 1 1/2 in, CFL, Steel, Plain Finish, 100 PK (101-010-183-G100)
- ZORO SELECT Hex Nut, M14-2.00, Steel, Class 10, Black Oxide, 11 mm Ht, 50 PK (M04120.140.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Nylon 30 PK (64966)
- ZORO SELECT Wedge Anchor, 3/4" Dia., 8-1/2" L, Carbon Steel Zinc Plated, 2 PK (U70411.075.0850)
- MIDWEST FASTENER Blind Nut Insert, M6 Thrd Sz, 3 PK (39793)
- MIDWEST FASTENER Blind Nut Insert, 5/16"-18 Thrd Sz, Aluminum, 6 PK (69306)
- MIDWEST FASTENER Blind Nut Insert, #6-32 Thrd Sz, Steel, 8 PK (69321)
- MIDWEST FASTENER Blind Nut Insert, #6-32 Thrd Sz, Aluminum, 8 PK (69301)
- MIDWEST FASTENER Blind Nut Insert, 3/8"-16 Thrd Sz, Steel, 6 PK (69327)
- MIDWEST FASTENER Nut Insert, #14 Thrd Sz, Nylon, 10 PK (31438)
- ZORO SELECT Nut Insert, #10-24 Thrd Sz, 11/32 in L, Round, Steel, Zinc Plated, 100 PK (U64060.019.0001)
- Midwest Fastener Nut Inserts