Shop All Nut Inserts
Midwest Fastener
Blind Nut Insert, #8-32 Thrd Sz, Steel, 8 PK
Mfr # 69322
Zoro # G402521957
product price: $5.95
/pk 8, $0.74/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69322
- Zoro # G402521957
- UPC # 738287693225
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | #8-32 |
Details
Item | Blind Nut Insert |
Material | Steel |
Thread Type | UNC |
System of Measurement | Inch |
Description
A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Barrel, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1520)
- PRIME-LINE Carriage Bolts 3/8in-16 X 6in Grade 18-8 Stainless Steel 10PK (9063970)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #8 Nylon, Plain Finish, 20 PK (11SFW0008)
- ZORO SELECT 1-1/4"-7 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length (U07000.125.0450)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Steel, 10 PK (69325)
- MIDWEST FASTENER Blind Nut Insert, #10-32 Thrd Sz, Steel, 10 PK (69324)
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Steel, 10 PK (69323)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Aluminum, 10 PK (69305)
- MIDWEST FASTENER Blind Nut Insert, M8-1.25 Thrd Sz, Steel, Zinc Yellow, 5 PK (39797)
- MIDWEST FASTENER Nut Insert, #10-32 Thrd Sz, Brass, 6 PK (930455)
- BSC PREFERRED Steel Tee Nut Inserts Zinc-Plated 1/2-13 Size 0.466 Installed Length, 10PK (90975A304)
- Midwest Fastener Nut Inserts