Shop All Nut Inserts
Midwest Fastener
Blind Nut Insert, #6-32 Thrd Sz, Steel, 8 PK
Mfr # 69321
Zoro # G502521727
product price: $4.99
/pk 8, $0.62/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69321
- Zoro # G502521727
- UPC # 738287693218
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | #6-32 |
Details
Item | Blind Nut Insert |
Material | Steel |
Thread Type | UNC |
System of Measurement | Inch |
Description
A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.375 in L, Steel Body, 515 PK (410406U)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 11 ga (8HGRSPD)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 5/8-11 Thread 3 Long (91563A306)
- ZORO SELECT #8-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (SQMSNI20-80-100BX)
- MIDWEST FASTENER Blind Nut Insert, #8-32 Thrd Sz, Steel, 8 PK (69322)
- MIDWEST FASTENER Blind Nut Insert, 5/16"-18 Thrd Sz, Steel, 6 PK (69326)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Steel, 10 PK (69325)
- MIDWEST FASTENER Blind Nut Insert, M5-0.80 Thrd Sz, Aluminum, 6 PK (39784)
- MIDWEST FASTENER Nut Insert, Plastic, 10 PK (67015)
- MIDWEST FASTENER Nut Insert, #8 Thrd Sz, Nylon, 10 PK (31432)
- MIDWEST FASTENER Blind Nut Insert, M4 Thrd Sz, 4 PK (39783)
- Midwest Fastener Nut Inserts