Shop All Nut Inserts
Midwest Fastener
Blind Nut Insert, #6-32 Thrd Sz, Aluminum, 8 PK
Mfr # 69301
Zoro # G302521651
product price: $7.99
/pk 8, $1.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69301
- Zoro # G302521651
- UPC # 738287693010
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | #6-32 |
Details
Item | Blind Nut Insert |
Material | Aluminum |
Thread Type | UNC |
System of Measurement | Inch |
Description
A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK20 (FBCB384P20)
- TE-CO Spherical Washer, Steel, Black Oxide Finish (42703)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 3/8" Dia., 1-7/8" L, Stainless Steel Plain, 5 PK (1712SS0)
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Plain, 41/64 in Ht, 200 PK (75NFP)
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Aluminum, 10 PK (69303)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Aluminum, 10 PK (69305)
- MIDWEST FASTENER Blind Nut Insert, 5/16"-18 Thrd Sz, Aluminum, 6 PK (69306)
- MIDWEST FASTENER Nut Insert, #10 Thrd Sz, Plastic, 10 PK (31435)
- MIDWEST FASTENER Nut Insert, #14 Thrd Sz, Nylon, 10 PK (67014)
- MIDWEST FASTENER Nut Insert, Plastic, 10 PK (67007)
- MIDWEST FASTENER Blind Nut Insert, #10-32 Thrd Sz, Steel, 10 PK (69324)
- Midwest Fastener Nut Inserts