Shop All Nut Inserts
Midwest Fastener
Blind Nut Insert, 5/16"-18 Thrd Sz, Steel, 6 PK
Mfr # 69326
Zoro # G502522038
original price:
$13.56
17% off
new price: $11.15
/pk 6, $1.86/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69326
- Zoro # G502522038
- UPC # 738287693263
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Blind Nut Insert |
Material | Steel |
Thread Type | UNC |
System of Measurement | Inch |
Description
A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 141 PK (09778)
- ZORO SELECT Hex Nut, M42-3.00, Steel, Class 8, Black Oxide, 34 mm Ht (M01120.420.0300)
- ZORO SELECT Class 10.9, M16-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 25 PK (M04170.160.0045)
- HILLMAN 25PK ANT Uphol Nail (122680)
- MIDWEST FASTENER Blind Nut Insert, #6-32 Thrd Sz, Steel, 8 PK (69321)
- MIDWEST FASTENER Blind Nut Insert, #10-32 Thrd Sz, Steel, 10 PK (69324)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Steel, 10 PK (69325)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Aluminum, 10 PK (69305)
- MIDWEST FASTENER Nut Insert, Plastic, 10 PK (67007)
- MIDWEST FASTENER Nut Insert, 1/4"-20 Thrd Sz, Brass, 5 PK (930454)
- MIDWEST FASTENER Blind Nut Insert, M4-0.70 Thrd Sz, Aluminum, 8 PK (39781)
- Midwest Fastener Nut Inserts