Shop All Nut Inserts
Midwest Fastener
Blind Nut Insert, 5/16"-18 Thrd Sz, Aluminum, 6 PK
Mfr # 69306
Zoro # G002521753
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69306
- Zoro # G002521753
- UPC # 738287693065
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | 5/16"-18 |
Details
Item | Blind Nut Insert |
Material | Aluminum |
Thread Type | UNC |
System of Measurement | Inch |
Description
A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.375 in L, Steel Body, 200 PK (410606-1)
- POWERNAIL Flooring Staples, 15.5 ga, 1-3/4 in Leg L, Steel, 5000 PK (PS1755)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 20 PK (33945)
- TAPCON 25PK14x134 SD Screw (28275)
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Aluminum, 10 PK (69303)
- MIDWEST FASTENER Blind Nut Insert, 3/8"-16 Thrd Sz, Aluminum, 6 PK (69307)
- MIDWEST FASTENER Blind Nut Insert, #6-32 Thrd Sz, Aluminum, 8 PK (69301)
- MIDWEST FASTENER Blind Nut Insert, 5/16"-18 Thrd Sz, Steel, 6 PK (69326)
- MIDWEST FASTENER Nut Insert, #10-32 Thrd Sz, Brass, 6 PK (930455)
- MIDWEST FASTENER Nut Insert, Plastic, 10 PK (67007)
- MIDWEST FASTENER Nut Insert, Plastic, 10 PK (31436)
- Midwest Fastener Nut Inserts