Shop All Nut Inserts
Midwest Fastener
Blind Nut Insert, 1/4"-20 Thrd Sz, Steel, 10 PK
Mfr # 69325
Zoro # G002521944
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 69325
- Zoro # G002521944
- UPC # 738287693256
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | 1/4"-20 |
Details
Item | Blind Nut Insert |
Material | Steel |
Thread Type | UNC |
System of Measurement | Inch |
Description
A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Tapcon LDT Concrete Screw, 3/8" Dia., Hex, 2 1/2 in L, 410 Stainless Steel Plain, 50 PK (SLDT-3824)
- TAMPER-PRUF SCREWS 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91776)
- ZORO SELECT Hex Nut, M30-1.50, Steel, Class 8, Black Oxide, 24 mm Ht, 5 PK (M01120.300.0150)
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Galvanized Finish, 25 PK (LWIS087GUSA-025BX)
- MIDWEST FASTENER Blind Nut Insert, #10-32 Thrd Sz, Steel, 10 PK (69324)
- MIDWEST FASTENER Blind Nut Insert, 5/16"-18 Thrd Sz, Steel, 6 PK (69326)
- MIDWEST FASTENER Blind Nut Insert, #6-32 Thrd Sz, Steel, 8 PK (69321)
- MIDWEST FASTENER Blind Nut Insert, 3/8"-16 Thrd Sz, Aluminum, 6 PK (69307)
- MIDWEST FASTENER Nut Insert, #10-32 Thrd Sz, Brass, 6 PK (930455)
- MIDWEST FASTENER Blind Nut Insert, #10-24 Thrd Sz, Aluminum, 10 PK (69303)
- HOLO-KROME Nut Insert, #10-32 Thrd Sz, Alloy Steel (7030)
- Midwest Fastener Nut Inserts