Shop All Nut Inserts
Midwest Fastener
Blind Nut Insert, #10-24 Thrd Sz, Steel, 10 PK
Mfr # 69323
Zoro # G202521928
product price: $8.29
/pk 10, $0.83/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69323
- Zoro # G202521928
- UPC # 738287693232
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | #10-24 |
Details
Item | Blind Nut Insert |
Material | Steel |
Thread Type | UNC |
System of Measurement | Inch |
Description
A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length, 5 PK (SC22140500-005P2)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 50 mm Bore Dia. (DHO-50ST PA)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U55205.112.0001)
- TAPECASE Reclosable Fastener Shapes, Rubber Adhesive, 2 in, 1 in Wd, Black, 200 PK (16U731)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Steel, 10 PK (69325)
- MIDWEST FASTENER Blind Nut Insert, #10-32 Thrd Sz, Steel, 10 PK (69324)
- MIDWEST FASTENER Blind Nut Insert, 5/16"-18 Thrd Sz, Steel, 6 PK (69326)
- MIDWEST FASTENER Nut Insert, Plastic, 10 PK (67015)
- MIDWEST FASTENER Nut Insert, Plastic, 10 PK (67007)
- MIDWEST FASTENER Nut Insert, Plastic, 10 PK (31436)
- ZORO SELECT Nut Insert, #6-32 Thrd Sz, 23/64 in L, Aluminum, Plain, 100 PK (U64070.013.0001)
- Midwest Fastener Nut Inserts