Shop All Nut Inserts
Midwest Fastener
Blind Nut Insert, #10-24 Thrd Sz, Aluminum, 10 PK
Mfr # 69303
Zoro # G402521728
product price: $13.69
/pk 10, $1.37/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Thread Type UNC
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69303
- Zoro # G402521728
- UPC # 738287693034
- Country of Origin China
- Category Nut Inserts
Dimensions
Thread Size | #10-24 |
Details
Item | Blind Nut Insert |
Material | Aluminum |
Thread Type | UNC |
System of Measurement | Inch |
Description
A blind nut insert, also known as a rivet nut, is a one-piece internally threaded and counterbored tubular rivet that can be anchored entirely from one side.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK (U07150.019.0037)
- ZORO SELECT Hitch Pin, Detent, 5/8 in Pin Dia, 4 in Shank Lg, Steel, Zinc Plated Finish (U39666.062.0400)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02288-PWR)
- ZORO SELECT Taper Pin, Standard, Steel, #7 x 3, PK5 (U39000.409.0300)
- MIDWEST FASTENER Blind Nut Insert, 1/4"-20 Thrd Sz, Aluminum, 10 PK (69305)
- MIDWEST FASTENER Blind Nut Insert, #6-32 Thrd Sz, Aluminum, 8 PK (69301)
- MIDWEST FASTENER Blind Nut Insert, 3/8"-16 Thrd Sz, Aluminum, 6 PK (69307)
- MIDWEST FASTENER Blind Nut Insert, #8-32 Thrd Sz, Steel, 8 PK (69322)
- MIDWEST FASTENER Blind Nut Insert, M8-1.25 Thrd Sz, Aluminum, 3 PK (39796)
- MIDWEST FASTENER Blind Nut Insert, M4 Thrd Sz, 4 PK (39783)
- IRWIN Nut Insert, .063" Thrd Sz, Steel, 100 PK (SKL500-13-200)
- Midwest Fastener Nut Inserts