Shop All Specialty Switches
Midwest Fastener
Black Plastic Single Pole Rotary Switches 2PK
Mfr # 65221
Zoro # G502520355
product price: $16.15
/pk 2, $8.08/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Black
- Style Rotary
- Type Electrical Switch
- Positions 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65221
- Zoro # G502520355
- UPC # 738287652215
- Country of Origin China
- Category Specialty Switches
Details
Material | Plastic |
Finish | Black |
Style | Rotary |
Type | Electrical Switch |
Positions | 3 |
Pole | Single |
Speeds | 2 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5345-0)
- MONOPRICE Ethernet Cable, Cat 6, Black, 0.5 ft. (7498)
- DRYCONN Small Waterproof Wire Connector, PK150 (62146)
- SCHNEIDER ELECTRIC Hazardous Location Selector Switch 2 Pos (XB4BG61GEX)
- MIDWEST FASTENER Hat Canopy Rotary Switches 2PK (65225)
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- MIDWEST FASTENER Push Switches 2PK (65202)
- MIDWEST FASTENER Fan Switch Rotary Switches 2PK (65228)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65224)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- AAON SWITCH LIMIT 250 ENC 700 (P84550)
- Midwest Fastener Specialty Switches