Shop All Specialty Switches
Midwest Fastener
Black Plastic Fan Rotary Switches 2PK
Mfr # 65224
Zoro # G402520394
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Black
- Application Ceiling Fan
- Style Rotary
- Nominal Size Fan"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65224
- Zoro # G402520394
- UPC # 738287652246
- Country of Origin United States
- Category Specialty Switches
Dimensions
Nominal Size | Fan" |
Details
Material | Plastic |
Finish | Black |
Application | Ceiling Fan |
Style | Rotary |
Type | Electrical Switch |
Positions | 4 |
Pole | Single |
Amps | 4 |
Volts | 125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Connector, 4/0 AWG (YA28LBOX)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-NA-SP)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (BL-90-1WW)
- TPI INDUSTRIAL Extension Cord, Yellow, 9 ft., For HDH-JR (RS09-EC)
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- MIDWEST FASTENER Plastic Single Pole Rotary Switches 2PK (65222)
- MIDWEST FASTENER Single Pole/Single Throw Slide Switches 3PK (65244)
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- MIDWEST FASTENER Black Plastic Fan Rotary Switches 2PK (65223)
- MIDWEST FASTENER Push Switches 2PK (65202)
- SPRINGER CONTROLS CO Transformer, Prim. 125V, Sec. 5V, For Cleveland, S104390 (Z105/3-AA)
- Midwest Fastener Switches