Shop All Rocker Switches
Midwest Fastener
Black On / Off Rocker Switches 2PK
Mfr # 65321
Zoro # G402520424
product price: $16.29
/pk 2, $8.15/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Black
- Style Black On / Off Rocker
- Type Electrical Switch
- Pole Double
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65321
- Zoro # G402520424
- UPC # 738287653212
- Country of Origin China
- Category Rocker Switches
Details
Material | Plastic |
Finish | Black |
Style | Black On / Off Rocker |
Type | Electrical Switch |
Pole | Double |
Throw | Single |
Amps | 10|15 |
Volts | 250|125 |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Receptacles, USB, Tamper-Resistant, Taupe (SCR-15-UBTR-TP)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 100A Amp Range, 250V AC/DC Volt Rating (21036)
- LEVITON WALLPLATES RENU 2 GANG WLPLT NAVAJO SAND (REWP2-NS)
- RELAY AND CONTROL Surfce Mnt Cntrl Station, 3-Button, Nema 4 (3BXT)
- MIDWEST FASTENER On / Off Locking Rocker Switches 2PK (65323)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65304)
- MIDWEST FASTENER Lighted On / Off Rocker Switches 2PK (65322)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65308)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65307)
- MIDWEST FASTENER On / Off Rocker Switches 2PK (65311)
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE6)
- Midwest Fastener Switches